Ansell
28" Chemical Resistant Gloves, Neoprene, 9-3/4, 1 PR
Mfr # 55300
Zoro # G9311721
Sold in multiples of 10 for $2,599.90
Free Shipping & Returns
$2,599.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9-3/4
- Glove Size 9-3/4
- Thickness 20 mil
- Color Black
- Glove Length 28 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Red Metal Safety Can, Type ll, 5 Gallon Capacity, with 5/8" x 9" Flexible Metal Hose, for Gasoline (7250120)
- CONDOR Tacky Floor Mat, 24 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN17)
- GLOVEWORKS Large Ivory Gloveworks Latex Powder Free Disposable Gloves 5Ml, PK 100 (TLF46100)
- COR-TOUCH II Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (6894XL)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (87-276)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, XL, 100 PK (25-201)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-335)
- ANSELL TouchNTuff, 9 1/2 in Chemical Resistant Gloves, Nitrile, Powder-Free, Medium (8), 5 mil, 100 Pack (92-600)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676-VEND)
- ANSELL Gloves, PR (58-010)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, 2XL, 1 PR (281XXL-11.EU)
- Ansell Chemical Resistant Gloves