Shop ANSELL
See all product information
Create Account
66647 COVERALL RED POLY 4XL
- Mfr # 66647
- Zoro # G523956287
product price:Â
$
1,477.99
/ea
Free Shipping & Returns
Key Features
Includes Boot Covers
No
Clean Process Status
Not Clean Processed
Ankle Closure
Hook-and-Loop
Packaging
Individually Packaged
Includes Slip Resistant Sole
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66647
- Zoro #
- G523956287
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Named Size
- 4XL
Details
- Includes Boot Covers
- No
- Clean Process Status
- Not Clean Processed
- Ankle Closure
- Hook-and-Loop
- Packaging
- Individually Packaged
- Includes Slip Resistant Sole
- No
- Specialized Hazard Type
- Bloodborne Pathogens
- Includes Thumb Loops
- No
- Includes Outer Boot Flaps
- No
- Seam Style
- Serged, Taped
- Closure Type
- Zipper
- Sterilization Status
- Non-Sterile
- Coverall Style
- Collared
- Wrist Closure
- Hook-and-Loop
- Item
- Coverall
- Liquid Dispersal Type
- Splash
- Color
- Red
- Material
- Polyester
- Front Closure
- Zipper
- Shell Material
- Polyester
- Wire Color
- Red
Description
Coverall, Ankle Closure Hook-and-Loop, Anti-Static No, Clean Process Status Not Clean Processed, Closure Type Zipper, Color Red, Coverall Style Collared, Cuff Style Hook-and-Loop, Hazard Type Non-Hazardous Liquids, High-Visibility No, Hood Style Not Applicable, Includes Boot Covers No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.