AlphaTec Chemical Resistant Gloves, Natural Rubber, 12 in L, 16 mil, Blue, 10, 1 PR

  • Mfr # 87-155

  • Zoro # G4450293


product price:  $1.49
/pr
Sold in multiples of 12 for $17.88

Key Features

Color
Blue
Size
10
Glove Materials
Natural Rubber
Glove Length
12 in
Glove Thickness
16 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-155
Zoro #
G4450293
UPC #
-
Country of Origin
Thailand

Dimensions

Size
10
Glove Size
10
Glove Length
12 in
Glove Thickness
16 mil
Length
12"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Natural Rubber
Latex-Free
Latex-Free
Cuff Style
Pinked
Glove Texture
Fish Scale
Series
AlphaTec
Standards
Compliant with FDA food handling regulation 21 CFR 177.2600
Resists
Wide Range of Chemicals
Supported / Unsupported
Unsupported
Application
Canning And Food Processing, Poultry, Janitorial, Plant Maintenance
Glove Texture Location
Fingers Only
ANSI/ISEA Abrasion Level
3
Glove Coating Coverage
Full
Coating Material
Natural Latex Rubber
Insulated
Not Insulated
Glove Coating Material
Natural Latex Rubber
Glove Hand Style
Left and Right
Accelerator Free
Contains Accelerators
Chlorinated/Non Chlorinated
Chlorinated
Biodegradable
Non-Biodegradable
Glove Coating Color
Blue
Glove Liner Material
Cotton Flocked
EN ISO 374 Chemical Rating
Not Rated
EN 388 Impact Rated
Not EN 388 Impact Rated
Anti-Static
Anti-Static Not Included
ANSI/ISEA Abrasion Cycles
1,000
Silicone-Free
Contains Silicone
Impact Glove Type
CE Rated
Glove Construction
Rubber
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Ansell AlphaTec 87-155
Dual Layer
Dual Layer Not Included
EN ISO 374-5 Microorganism Protection Type
Virus
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Fingers Only, 16 mil, 12 in, Cuff Pinked, Lining Flock, Glove Size 10, Color Blue, Unsupported, Standards EN 374, EN ISO 374-1:2016, EN 388 1010X, EN 388 1010, EN ISO 374-5:2016, FDA, Resists Wide Range of Chemicals, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.