AlphaTec Chemical Resistant Gloves, Nitrile, 12 in L, 13.58 mil, Green, 8.5, 1 PR

  • Mfr # 37-136

  • Zoro # G4428359


product price:  $1.85
/pr

Key Features

Color
Green
Glove Size
8.5
Glove Materials
Nitrile
Glove Length
12 in
Glove Thickness
13.58 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
37-136
Zoro #
G4428359
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
8.5
Glove Length
12 in
Glove Thickness
13.58 mil
Length
11.8 in
Size - Numeric
8 1/2

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec
Glove Texture
Diamond
Standards
EN 374 AJKL, EN 374:2003, EN 388 3001, EN 388 3001X, EN ISO 374-1:2016 Type A JKLOPT, EN ISO 374-5:2016
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
3
Glove Coating Material
Nitrile
Glove Texture Location
Fingers Only
ANSI/ISEA Puncture Level
1
Coating Material
Nitrile
Glove Hand Style
Left and Right
Insulated
Not Insulated
EN ISO 374 Chemical Rating
Type A - JKLOP
ANSI/ISEA Abrasion Cycles
1,000
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Chlorinated/Non Chlorinated
Chlorinated
ANSI/ISEA Puncture Force
10 N
Silicone-Free
Contains Silicone
Accelerator Free
Contains Accelerators
Sterile/Non-Sterile
Non-Sterile
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Construction
Rubber
Triple Layer
Triple Layer Not Included
Wear-Indicating
Wear-Indicator Not Included
Biodegradable
Non-Biodegradable
Anti-Static
Anti-Static Not Included
Brand and Series
Ansell AlphaTec 37-136
Dual Layer
Dual Layer Not Included

Description

Gloves, Fingers Only, 13.58 mil, 12 in, Glove Size 8.5, Color Green, Unsupported, Standards EN 374 AJKL, EN 374:2003, EN 388 3001, EN 388 3001X, EN ISO 374-1:2016 Type A JKLOPT, EN ISO 374-5:2016, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.