Ansell

Antistatic Gloves, S, X Static(R) Yarn, PR


original price: $14.56
36% off
new price: $9.19
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cuff Rolled
  • Application Assembling, Inspecting And Packing Small Or Delicate Parts, Electrical Component Assembly And Installation, Final Assembly Areas
  • Coating Material Nitrile
  • Coating Coverage Palm
  • Lining X-Static(R) Yarn
See all product information

Product Information

Dimensions

Glove Size S
Size- Numeric 7
Size- Alpha S

Details

Cuff Rolled
Application Assembling, Inspecting And Packing Small Or Delicate Parts, Electrical Component Assembly And Installation, Final Assembly Areas
Coating Material Nitrile
Coating Coverage Palm
Item Coated Gloves
Lining X-Static(R) Yarn
Material Nitrile
Color Gray
Standards ANSI 105, CE, EN388 2016: 2131A, EN 420, REACH
Thickness 13 ga
Finger Coverage Full Finger
Oil Resistant Yes
Glove Materials Nylon
EN 388 Rating 2131A
ANSI/ISEA Cut Level A1
Glove Coating Material Foam Nitrile
ANSI/ISEA Abrasion Level 3
Brand and Series HyFlex 11-100
Includes Pull Strap No
Cut-Resistance Coverage Full
Glove Coating Finish Sandy
Glove Coating Color Gray
Glove Construction Seamless Knit
Glove Material Color Gray
Silicone-Free Yes
Insulated No
Glove Liner Material Unlined
Electrostatic Properties Insulative
Low-Profile Impact Protection No
ANSI/ISEA Cut Load 200 g
Latex-Free Yes
Glove Hand Style Left and Right
Anti-Static Yes
ANSI/ISEA Puncture Level Not Rated
Series HyFlex 11-100
Touchscreen Compatible Yes
Cuff Style Knit
Water Resistant No
ANSI/ISEA Abrasion Cycles 1,000
Glove Lining Material Unlined
Reversible No
Coating Type Dipped
Knit Material Color Gray
Knit Material Nylon
Glove Features Silicone-Free, Touchscreen Compatible
Double-Dipped No
Glove Coating Cover Palm
Palm Type Coated
Hem Style Finished
Includes Reinforced Thumb Crotch No
Hand Protection Style Glove
Minimum Temperature Not Rated
Surface Resistivity Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2131A, Standards ANSI 105, CE, EN388 2016: 2131A, EN 420, REACH, Surface Resistivity Not Rated, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.