Shop All Coveralls & Overalls
Ansell
Bib Overall, Chemical Resistant, Red, 2XL
Mfr # 66-662
Zoro # G601800174
original price:
$726.15
14% off
new price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Parachute Style Buckles
- Material Polyester
- Standards EN 1149-5, NFPA 1992-2018
- Inseam 31 in
- Seam Style Taped
Product Information
- Brand Ansell
- MFR # 66-662
- Zoro # G601800174
- UPC # 20076490105703
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 60 in |
Minimum Height | 71 in |
Maximum Waist Size | 60 in |
Minimum Waist Size | 60 in |
Maximum Height | 74 in |
Named Size | 2XL |
Details
Description
Alphatec Breathable Red Poly Bibbed Overall, Ankle Closure Hook-and-Loop, Anti-Static Yes, Closure Features Double Zipper, Closure Type Adjustable Strap, Color Red, EPA Protection Level C, Features Parachute Style Buckles, Gas Tight No, Height - Maximum 74 in, Height - Minimum 71 in, Includes Boot Covers No, Includes Outer Boot Flaps No, Includes Slip Resistant Sole No, Inseam 31 in, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Polyester, Material Weight 237 g/sq m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURION Labels Dymo 2-1/4 X 3-1/8In (30859)
- ONYX Foam Flotation Cushion (110200-100-999-12)
- ELECTRIDUCT ED 7" Red Plastic Sport Traffic Cones (TC-ED-7-10PK-RD)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1101251)
- ANSELL Coverall, 2XL, Red, Polyester (66-667)
- ANSELL Coverall, L, Red, Polyester (66-667)
- ANSELL Bib Overall, Chemical Resistant, Red, S (66-662)
- ANSELL Coverall, 4XL, Red, Polyester (66-667)
- ANSELL Bib Overall, Chemical Resistant, Red, L (66-662)
- ANSELL Bib Overall, Chemical Resistant, Red, XL (66-662)
- 2W INTERNATIONAL Chemical Suit, 3X-Large, Green (8035-SA 3XL)
- Ansell Coveralls & Overalls