Ansell

Bib Overall, Chemical Resistant, Red, 3XL


product price: $770.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards EN 1149-5, NFPA 1992-2018
  • Series 66-662
  • Number of Pockets 0
  • Features Parachute Style Buckles
  • Closure Type Adjustable Strap
See all product information

Product Information

Dimensions

Fits Waist Size 64 in
Minimum Waist Size 64 in
Maximum Waist Size 64 in
Maximum Height 76 in
Minimum Height 74 in
Named Size 3XL

Details

Standards EN 1149-5, NFPA 1992-2018
Series 66-662
Number of Pockets 0
Item Alphatec Breathable Red Poly Bibbed Overall
Features Parachute Style Buckles
Closure Type Adjustable Strap
Material Polyester
Ankle Style Hook-and-Loop
Inseam 31 in
Seam Style Taped
Color Red
Includes Slip Resistant Sole No
Material Weight 237 g/sq m
Protection Type Chemical
Includes Boot Covers No
Material Performance Light Duty
Reduced Spray No
Packaging Individually Packaged
Hazard Protection Type Chemical Splash
Closure Features Double Zipper
Spray Tight No
Gas Tight No
Garment Style Overall
Includes Outer Boot Flaps No
Liquid Tight No
Anti-Static Yes
Liquid Dispersal Type Splash, Spray
Pathogen and Chemical Ratings Meets ASTM F1671
EPA Protection Level C
Specialized Hazard Type Bloodborne Pathogens

Description

Alphatec Breathable Red Poly Bibbed Overall, Ankle Closure Hook-and-Loop, Anti-Static Yes, Closure Features Double Zipper, Closure Type Adjustable Strap, Color Red, EPA Protection Level C, Features Parachute Style Buckles, Gas Tight No, Height - Maximum 76 in, Height - Minimum 74 in, Includes Boot Covers No, Includes Outer Boot Flaps No, Includes Slip Resistant Sole No, Inseam 31 in, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Polyester, Material Weight 237 g/sq m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.