Shop ANSELL
See all product information
Create Account
Chemical Protection Gloves, PR
- Mfr # 87118
- Zoro # G724218801
product price:Â
$
3.35
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Dual Layer
Dual Layer Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Length
12 1/4 in
Color
Black
Supported / Unsupported
Unsupported
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87118
- Zoro #
- G724218801
- UPC #
- 20076490703343
- Country of Origin
- Sri Lanka
Dimensions
- Glove Length
- 12 1/4 in
- Glove Thickness
- 31.5 mil
- Size - Numeric
- 11
Details
- Item
- Chemical Protection Glove
- Dual Layer
- Dual Layer Not Included
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- Color
- Black
- Supported / Unsupported
- Unsupported
- Series
- AlphaTec(R) 87-085
- Insulated
- Not Insulated
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- Biodegradable
- Non-Biodegradable
- Anti-Static
- Anti-Static Not Included
- Latex-Free
- Contains Latex
- Glove Materials
- Natural Rubber Latex
- Standards
- CE 0493, EN ISO 21420:2020
- EN ISO 374 Chemical Rating
- Type A - AKLNPT
- Silicone-Free
- Contains Silicone
- Glove Texture
- Lozenge
- Wire Color
- Black
Description
Chemical Protection Glove, 31.5 mil, 12 1/4 in, Color Black, Unsupported, Standards CE 0493, EN ISO 21420:2020, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.