Shop ANSELL
See all product information
Create Account
Chemical Protection Gloves, PR
- Mfr # 87137
- Zoro # G324218478
product price:Â
$
1.95
/pr
Key Features
Anti-Static
Anti-Static Not Included
Insulated
Not Insulated
Dual Layer
Dual Layer Not Included
Glove Materials
Natural Rubber Latex
Glove Thickness
15.7 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87137
- Zoro #
- G324218478
- UPC #
- 20076490702582
- Country of Origin
- Sri Lanka
Dimensions
- Glove Thickness
- 15.7 mil
- Glove Length
- 11 3/4 in
- Size - Numeric
- 9
Details
- Item
- Chemical Protection Glove
- Anti-Static
- Anti-Static Not Included
- Insulated
- Not Insulated
- Dual Layer
- Dual Layer Not Included
- Glove Materials
- Natural Rubber Latex
- EN ISO 374-5 Microorganism Protection Type
- Virus
- Biodegradable
- Non-Biodegradable
- Series
- AlphaTec(R) 87-137
- Color
- Natural
- Supported / Unsupported
- Unsupported
- Glove Coating Finish
- Honeycomb
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- Standards
- CE 0493, EN 421
- Glove Texture
- Honeycomb
- EN ISO 374 Chemical Rating
- Type B - KLT
- Silicone-Free
- Contains Silicone
- Latex-Free
- Contains Latex
- Glove Coating Color
- Natural
- Wire Color
- Natural
Description
Chemical Protection Glove, 15.7 mil, 11 3/4 in, Color Natural, Unsupported, Standards CE 0493, EN 421, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.