
Chemical Resistant Gloves, 22, Green, 1 PR
Mfr # 117300
Zoro # G908597548
product price: $21.69
/prKey Features
Size
L
Color
Green
Glove Thickness
22
Supported / Unsupported
Unsupported
Standards
EN 388:2016 +A1:2018; EN ISO 21420:2020; EN ISO 374-1:2016; EN ISO 374-5:2016
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
117300
Zoro #
G908597548
UPC #
76490495329
Country of Origin
Thailand
Dimensions
Size
L
Glove Thickness
22
Glove Size
9,0
Details
Item
Chemical Resistant Gloves
Color
Green
Supported / Unsupported
Unsupported
Standards
EN 388:2016 +A1:2018; EN ISO 21420:2020; EN ISO 374-1:2016; EN ISO 374-5:2016
Cuff Style
Gauntlet
Latex-Free
Yes
Glove Texture
Sandpatch
Description
Special nitrile compound resists cuts, punctures and abrasions. Sol-Vex provides chemical and degradation resistance superior to rubber and neoprene in most solvents. Embossed texture improves grip for easier handling of wet or slippery objects. Unlined gloves provide exceptional dexterity. Curved fingers and a contoured palm help reduce fatigue. Sol-Vex does not cause dermatitis, even for workers with sensitive skin. Component materials comply with FDA regulations for food contact.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.