Shop ANSELL
See all product information
Create Account
Chemical Resistant Gloves, Soze 8, PR
- Mfr # 37501
- Zoro # G122885711
product price:Â
$
2.59
/pr
Key Features
Chlorinated/Non Chlorinated
Non-Chlorinated
Touchscreen Compatible
Not Touchscreen Compatible
Standards
Category III, EN 388: 2016, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN1149, REACH Compliant
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37501
- Zoro #
- G122885711
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Glove Length
- 13 in
- Glove Thickness
- 16.5 mil
- Size - Numeric
- 8
Details
- Chlorinated/Non Chlorinated
- Non-Chlorinated
- Touchscreen Compatible
- Not Touchscreen Compatible
- Standards
- Category III, EN 388: 2016, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN1149, REACH Compliant
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- Series
- AlphaTec(R) 37-501
- Supported / Unsupported
- Unsupported
- Biodegradable
- Non-Biodegradable
- Color
- Blue
- Item
- Chemical Resistant Gloves
- Dual Layer
- Dual Layer Not Included
- Glove Texture
- Reversed Lozenge
- Glove Materials
- Nitrile
- Insulated
- Not Insulated
- Silicone-Free
- Silicone-Free
- Latex-Free
- Latex-Free
- Anti-Static
- Anti-Static Included
- Glove Construction
- Unsupported
- EN ISO 374 Chemical Rating
- Type A - JKMOPT
- Wire Color
- Blue
Description
Chemical Resistant Gloves, 16.5 mil, 13 in, Color Blue, Unsupported, Standards Category III, EN 388: 2016, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN1149, REACH Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.