Cut Resistant Coated Gloves, Cut Level A4 , Double Dipped , Nitrile , Sandy , 11 1 PR

  • Mfr # 11-928

  • Zoro # G2148774


product price:  $18.59
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-928
Zoro #
G2148774
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
11
Glove Length
10.75 in
Thickness
15 ga
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
2096
Glove Construction
Seamless Knit
Puncture Resistant
Yes
Abrasion Resistant
Yes
Palm Material
Nitrile
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
65 N
Thumb Style
Straight
Suggested Use Environment
Dry, Light Oil and Oily
Glove Cut
Gunn
Stitching Material
Kevlar(R)
Standards
ANSI/ASTM/EN
Application
Cutting, Grinding, Machining, General Assembly, General Maintenance, Handling of Glass, Metal, Plastics, Sharp Oily Objects, Surface Preparation
ANSI/ISEA Puncture Level
3
Finger Material
Kevlar(R)
Brand and Series
Ansell Hyflex(R) 11-928
Latex-Free
Yes
Silicone-Free
Yes
ANSI/ISEA Abrasion Cycles
3438
Insulated
No
Glove Back Material
Kevlar®
Pairs per Package
12
Hand Protection Style
Glove
Hem Style
Finished
Minimum Temperature
Not Rated
Fabric Weight
15 gaugeuge
Knit Material Color
Gray
Glove Features
Silicone-Free
EN 388 Rating
4X32D
Glove Coating Color
Black
Glove Lining Material
Interceptâ„¢
Finger Coverage
Full Finger
Double-Dipped
Yes
Touchscreen Compatible
No
Reversible
No
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X32D, Standards ANSI/ASTM/EN, Insulated No, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.