Knit Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , 6 1 PR

  • Mfr # 11-754

  • Zoro # G500919724


product price:  $11.89
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-754
Zoro #
G500919724
UPC #
20076490618579
Country of Origin
Viet Nam

Dimensions

Glove Size
6
Glove Length
225-285 cm
Thickness
18
Size - Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Hyflex 11-754
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
Glove Construction
Seamless Knit
Glove Lining Material
Nylon, Spandex ®, Stainless Steel
Standards
EN 388, EN 420:2003 + A1:2009, ISO D
Touchscreen Compatible
Yes
Glove Liner Material
Nylon, Spandex, Stainless Steel
Silicone-Free
No
Brand and Series
Ansell Hyflex 11-754
Application
ULW
Cut-Resistance Coverage
Palm Side
Anti-Static
Yes
Glove Coating Color
Gray
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Insulated
No
Includes Finger Fourchettes
No
Double-Dipped
No
Palm Type
Coated
Finger Coverage
Full Finger
Reversible
No
Glove Features
Touchscreen Compatible
Latex-Free
No
Minimum Temperature
Not Rated
Hem Style
Finished
Knit Material Color
Gray
Electrostatic Properties
Insulative
Palm Style
Knitted

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Standards EN 388, EN 420:2003 + A1:2009, ISO D, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.