Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR
Mfr # 74-301
Zoro # G4645864
original price:
$10.99
1% off
new price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color White
- Glove Coating Finish None
Product Information
- Brand Ansell
- MFR # 74-301
- Zoro # G4645864
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Details
Description
Knit Glove, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 1X4Xf, Standards FDA Compliant for Food Handling, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR D12, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL (11), 100 PK (D12-03-011-100)
- BRADY Breaker Lockout Single Pole, PK6 (BL01-6)
- ANSELL VF, Cut Resist Glove, A4, 10, 61DD61, PR (11-754VP)
- 5.11 Military/Tactical Boot, 8" H, Size 9, PR (12417)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, XS, 1 PR (74-301)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (74-301)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (74-301)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (70-761)
- ANSELL Cut Resistant Glove, Glove Sz 10, Yllw, PR (43-113)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-500V)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4081-XXL (11))
- Ansell Cut-Resistant Gloves