Ansell
Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, L, 1 PR
Mfr # 80-400
Zoro # G0053015
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Blue/High-Visibility Yellow
- Glove Coating Finish Rough
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Environmentally Hzrds Substnce Lbl, PK500 (L701)
- INCOM MFG Marking Tape, Striped, Red/White, 3" W (VHT311)
- CONDOR Tag, 5-3/4 in.H, 3/8 in. Hole Size, PK10 (48RU13)
- 3M Visor, Gray, 7" H, Polycarbonate (X5-SV02)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, XL, 1 PR (80-400)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, M, 1 PR (80-400)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (11-644)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (80-600-VEND)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (97-505)
- ANSELL Cut Resistant Glove, Knitted, Size 12, PR (11-571)
- TSUNAMI Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (CR609S)
- Ansell Gloves & Hand Protection