
Disposable Gloves, Nitrile, 7 1/2, Blue
Mfr # 3210575
Zoro # G610828404
product price: $46.99
/eaKey Features
Size
7 1/2
Color
Blue
Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3210575
Zoro #
G610828404
UPC #
76490005788
Country of Origin
Sri Lanka
Dimensions
Size
7 1/2
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Description
Hynit 32-105 fully impregnated with an unique liquid repellent nitrile formulation, the product provides an excellent durability in abrasive environment, while protecting the workers against oil, grease and dirt. Colors: Blue; Size Group: Size 7 1/2; Thickness: 27 mil.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.