Ansell

Electrical Gloves, Class 0, Red, Sz 12, PR


product price: $89.35
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Class 0
  • Length 11"
  • AC Max. Use Voltage 1000
  • Standards ASTM, NFPA, OSHA, CSA and EN
  • AC Test Voltage 5000
See all product information

Product Information

Dimensions

Length 11"
Glove Size 12

Details

Class 0
Item Electrical Insulating Gloves
Color Red
AC Max. Use Voltage 1000
Standards ASTM, NFPA, OSHA, CSA and EN
AC Test Voltage 5000
Includes (1) Pair Electrical Insulating Gloves
Max. Use Voltage 1000V AC/1500V DC
Electrical Insulating Type Type I
Proof Test Voltage (AC) 5000V AC
Cuff-End Color Red
Glove Materials Rubber
Glove Hand Style Left and Right
Proof Test Voltage (DC) 20,000V DC
Voltage Class Class 0
Series Marigold
Max. Use Voltage (AC) 1000V AC
Cuff Style Straight
Brand and Series ActivArmr(R)
Max. Use Voltage (DC) 1500V DC

Description

Electrical Insulating Gloves, Standards ASTM, NFPA, OSHA, CSA and EN, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series Marigold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.