Shop All Tags
C.H. Hanson
Nbr Tag, 1 x 1 In, 1-25, PK25
Mfr # 40003
Zoro # G4233451
$32.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 in
- Width 1 in
- Character Series 1 to 25
Product Information
- Brand C.H. Hanson
- MFR # 40003
- Zoro # G4233451
- UPC # 081834400037
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 1 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Text Character Height | 0.75 in |
Details
Description
Numbered Tag, Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Text Character Height 0.75 in, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Tactical Glove, Coyote Tan, M, 8" L, PR (MFF-F72-009)
- N-FERNO BY ERGODYNE 6997 White Body Warmers (6997)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE)
- ZORO SELECT Roof Leak Diverter, 5 x 5 ft, Lmntd Poly (10C876)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK10 (43071)
- C.H. HANSON Blank Tag, 1inH x 1inW, PK100 (41822)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43112)
- C.H. HANSON Nbr Tag, 1 x 1 In, 26-50 (40004)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43123)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43111)
- BRADY Svce Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (86625)
- C.H. Hanson Tags