Exam Standard Gloves, PK100
Mfr # N85
Zoro # G323549825
product price:Â $10.55
/pk 100, $0.11/eaKey Features
Standards
ASTM, FDA, ISO
Disposable Glove Type
Medical-Grade
Latex-Free
Latex-Free
Series
Microflex(R)
Texture Location
Fingers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
N85
Zoro #
G323549825
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
9 5/8 in
Palm Thickness
3.5 mil
Size- Alpha
XS
Details
Standards
ASTM, FDA, ISO
Disposable Glove Type
Medical-Grade
Latex-Free
Latex-Free
Series
Microflex(R)
Item
Disposable Gloves
Texture Location
Fingers
Acceptable Quality Level (AQL)
1.5
Material
Nitrile
Accelerator-Free
Contains Accelerators
Texture
Grain
Color
Blue
Federal 209E Clean Room Class
Not Rated
Silicone-Free
Contains Silicone
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Features
Ambidextrous
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Disposable Glove Type Medical-Grade, Features Ambidextrous, Latex-Free Latex-Free, Length 9 5/8 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM, FDA, ISO, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingers, Accelerator-Free Contains Accelerators
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.