FFE-775, Disposable Gloves, 4.00 to 4.99 mil Palm, Nitrile, Powder-Free, M (8), 50 PK, Blue

  • Mfr # FFE-775-M

  • Zoro # G4748676


product price:  $12.65
/pk 50, $0.25/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
4.7 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FFE-775-M
Zoro #
G4748676
UPC #
769799077524
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
4.7 mil
Cuff Thickness
3.5 mil
Finger Thickness
6.3 mil
Glove Length
11 1/2 in
Length
11 1/2 in
Glove Size and Cuff Length Style
M/Standard
Nominal Palm Thickness
5 mil
Size- Alpha
M
Size - Numeric
8
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose, Medical-Grade
Standards
NFPA 1999, ASTM D 6319
Series
FFE-775
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Aloe Inner Surface
No
Resists
Day to Day Hazards
Metal Detectable
No
Disposable Glove Grade
Exam, Medical
Application
Life Sciences, Healthcare
Lining
Unlined
Features
Adhesive-Resistant Exterior
Silicone-Free
Contains Silicone
Medical Glove Type
Exam
Brand and Series
Ansell Microflex FFE-775
Texture Location
Fingertips
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free with Adhesive-Resistant Exterior
Glove Hand Style
Ambidextrous
Extended Cuff
Extended Cuff
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Cuff Thickness 3.5 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Adhesive-Resistant Exterior, Finger Thickness 6.3 mil, Latex-Free Latex-Free, Length 11 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards NFPA 1999, ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.