Shop All Coated Gloves
Ansell
Foam Nitrile Coated Gloves, Palm Coverage, White, 9, PR
Mfr # 11-812
Zoro # G2143165
product price: $4.35
/pr
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free Yes
Product Information
- Brand Ansell
- MFR # 11-812
- Zoro # G2143165
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Glove Length | 9 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2010A, Glove Insulation Weight 18 g, Standards ANSI/ASTM/EN, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, L, PK12 (9278NFL)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (11-925)
- BRADLEY 1/2" Brass Ball Valve (S27-282)
- DIXON Female Swivel Pin Lug Brass, NST 1-1/2" (DFP1515F)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 8, PR (11-812)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 6, PR (11-812)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 7, PR (11-812)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 7, PR (11-600)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR (11-900-VEND)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 9, PR (11-816)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 6, PR (11-600)
- Ansell Gloves & Hand Protection