Mcr Safety

Gloves, L, PK12


product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A3
  • Glove Coating Material Foam Nitrile
  • Glove Coating Coverage Palm
  • Color Black/White
  • Glove Coating Finish Sandy
See all product information

Product Information

Dimensions

Glove Size L
Size- Numeric 9
Size- Alpha L

Details

Item Coated Gloves
ANSI/ISEA Cut Level A3
Glove Coating Material Foam Nitrile
Glove Coating Coverage Palm
Color Black/White
Glove Coating Finish Sandy
ANSI/ISEA Abrasion Level 4
Standards ANSI/ISEA 105:2016, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09
Knit Material HyperMax(TM)
Cuff Style Knit
Series 9278NF
Palm Material Nitrile
ANSI/ISEA Puncture Level 4
ANSI/ISEA Puncture Force 100 N
Glove Material Color Black, White
Latex-Free No
Reinforcement Coverage Reinforced Thumb Crotch
ANSI/ISEA Abrasion Cycles 3,000
Glove Coating Color Black
Brand and Series MCR Safety
Glove Construction Seamless Knit
Touchscreen Compatible Yes
Includes Pull Strap No
Finger Coverage Full Finger
Grip Coating Color Black
Glove Materials Hypermax, Nitrile
Grip Coating Material Foam Nitrile
Silicone-Free No
Glove Features Reinforced Thumb Crotch, Touchscreen Compatible
Coating Type Dipped
Minimum Temperature Not Rated
Thickness 18 ga
Includes Reinforced Thumb Crotch Yes
Knit Material Color Gray
Double-Dipped No
Hand Protection Style Glove
ANSI/ISEA Cut Grams 1,000 g

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.