Shop ANSELL

Gloves, Gray Cuff, Size 10, PR

  • Mfr # 11580
  • Zoro # G623925022

product price: 
$
16.75
/pr

Key Features

Hem Style
Finished
ANSI/ISEA Cut Load
3,510 g
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Pairs per Package
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11580
Zoro #
G623925022
UPC #
-
Country of Origin
Sri Lanka
Hem Style
Finished
ANSI/ISEA Cut Load
3,510 g
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Pairs per Package
12
Finger Coverage
Full Finger
Item
Gloves
EN 388 Rating
1X41F
Sold As
Pair
Latex-Free
Yes
ANSI/ISEA Abrasion Level
2
Lint-Free
No
ANSI/ISEA Cut Level
A6
Electrostatic Properties
Dissipative
Knit Material
HPPE, Natural Rubber Latex, Nylon, Polyester, Spandex, Tungsten
Glove Lining Material
Intercept -HPPE, Nylon, Polyester, Spandex, Tungsten
Double-Dipped
No
Standards
ANSI/ISEA 105-2024, EN388: 2016
ANSI/ISEA Puncture Level
2
ANSI/ISEA Puncture Force
56 N
ANSI/ISEA Abrasion Cycles
990
Hand Protection Style
Glove
Series
11-580
Glove Hand Style
Left and Right
Insulated
No
Task and Chore Glove Style
Knit
Palm Type
Uncoated
Gender
Unisex
Reversible
No
Cuff Color
Gray
Cuff Style
Elasticized Knit
Silicone-Free
Yes
Touchscreen Compatible
Yes
Glove Construction
Knitted
Glove Features
Silicone-Free, Touchscreen Compatible
Reflective Backing
No
Knit Material Color
Gray

Dimensions

Glove Length
10.53 in
Size- Numeric
10
Thickness
21 ga

Description

Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Natural Rubber Latex, Nylon, Polyester, Spandex, Tungsten, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.