Shop ANSELL

Gloves, Gray Cuff, Size 5, PR

  • Mfr # 11580
  • Zoro # G323925025

product price: 
$
16.75
/pr

Key Features

Lint-Free
No
Insulated
No
Task and Chore Glove Style
Knit
Knit Material Color
Gray
Palm Type
Uncoated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11580
Zoro #
G323925025
UPC #
-
Country of Origin
Sri Lanka
Lint-Free
No
Insulated
No
Task and Chore Glove Style
Knit
Knit Material Color
Gray
Palm Type
Uncoated
Cuff Style
Elasticized Knit
Electrostatic Properties
Dissipative
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Cycles
990
ANSI/ISEA Cut Level
A6
Gender
Unisex
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Reflective Backing
No
Sold As
Pair
Glove Construction
Knitted
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Latex-Free
Yes
ANSI/ISEA Cut Load
3,510 g
Glove Hand Style
Left and Right
Pairs per Package
12
Reversible
No
Item
Gloves
Double-Dipped
No
Cuff Color
Gray
Standards
ANSI/ISEA 105-2024, EN388: 2016
ANSI/ISEA Puncture Force
56 N
Silicone-Free
Yes
ANSI/ISEA Abrasion Level
2
EN 388 Rating
1X41F
Knit Material
HPPE, Natural Rubber Latex, Nylon, Polyester, Spandex, Tungsten
Series
11-580
Glove Features
Silicone-Free, Touchscreen Compatible
Includes Finger Fourchettes
No
Glove Lining Material
Intercept -HPPE, Nylon, Polyester, Spandex, Tungsten

Dimensions

Glove Length
8.37 in
Thickness
21 ga
Size- Numeric
5

Description

Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Natural Rubber Latex, Nylon, Polyester, Spandex, Tungsten, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.