Shop ANSELL

Gloves, Gray Cuff, Size 11, PR

  • Mfr # 11580
  • Zoro # G023925028

product price: 
$
16.75
/pr

Key Features

Hand Protection Style
Glove
ANSI/ISEA Cut Load
3,510 g
Reflective Backing
No
Silicone-Free
Yes
Double-Dipped
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11580
Zoro #
G023925028
UPC #
-
Country of Origin
Sri Lanka
Hand Protection Style
Glove
ANSI/ISEA Cut Load
3,510 g
Reflective Backing
No
Silicone-Free
Yes
Double-Dipped
No
Sold As
Pair
ANSI/ISEA Cut Level
A6
Cuff Style
Elasticized Knit
Includes Reinforced Thumb Crotch
No
Pairs per Package
12
Electrostatic Properties
Dissipative
Palm Type
Uncoated
Cuff Color
Gray
Glove Lining Material
Intercept -HPPE, Nylon, Polyester, Spandex, Tungsten
Insulated
No
Series
11-580
Glove Construction
Knitted
Glove Features
Silicone-Free, Touchscreen Compatible
Latex-Free
Yes
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Cycles
990
Reversible
No
ANSI/ISEA Puncture Force
56 N
Item
Gloves
EN 388 Rating
1X41F
Knit Material
HPPE, Natural Rubber Latex, Nylon, Polyester, Spandex, Tungsten
Standards
ANSI/ISEA 105-2024, EN388: 2016
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
ANSI/ISEA Abrasion Level
2
Task and Chore Glove Style
Knit
ANSI/ISEA Puncture Level
2
Includes Finger Fourchettes
No
Hem Style
Finished
Gender
Unisex
Knit Material Color
Gray
Lint-Free
No

Dimensions

Size- Numeric
11
Glove Length
10.89 in
Thickness
21 ga

Description

Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Natural Rubber Latex, Nylon, Polyester, Spandex, Tungsten, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.