Shop All Chemical Resistant Gloves
Ansell
Gloves, Size 9-1/2, PR
Mfr # 37-501
Zoro # G4428270
product price: $2.65
/pr
Sold in multiples of 12 for $31.80
$31.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level 3
- Glove Coating Material Nitrile
- Standards EN 374 AJKLPT, EN 374:2003, EN 388 3101, EN 388 3101X, EN ISO 374-1:2016 Type A JKLPT, EN ISO 374-5:2016
- Glove Thickness 16.54 mil
- Supported / Unsupported Unsupported
Product Information
- Brand Ansell
- MFR # 37-501
- Zoro # G4428270
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 13 in |
Details
Description
Gloves, Fingers Only, 16.54 mil, 13 in, Glove Size 9, Color Blue, Unsupported, Standards EN 374 AJKLPT, EN 374:2003, EN 388 3101, EN 388 3101X, EN ISO 374-1:2016 Type A JKLPT, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Striped Flagging Tape (SPGBK)
- TOP DOG Die Cut Apron, 45", 8 mil, Yellow (81016)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Blue (463943)
- MELLOW WALK SAFETY Size 7.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK075)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-276)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-108)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-108)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (88-390)
- ANSELL Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, M, 8), Blue, 1 Pair (88-356)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 8, 1 PR (38-514)
- CONDOR 18" Chemical Resistant Gloves, Nitrile, 11, 1 PR (2YEK8)
- Ansell Chemical Resistant Gloves