Shop ANSELL

Hi-Vis Cold Protection Gloves, Tefloc Palm, Thinsulate Lining, High-Visibility Yellow/Red

  • Mfr # 277-11
  • Zoro # G4519121

product price: 
$
87.59
/pr

Key Features

Color
High-Visibility Yellow/Red
Palm Material
Tefloc
Lining
Thinsulate
Minimum Temperature
Not Rated
Cuff Style
Gauntlet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
277-11
Zoro #
G4519121
UPC #
-
Country of Origin
Viet Nam
Item
Hi-Vis Cold Protection Gloves
Color
High-Visibility Yellow/Red
Palm Material
Tefloc
Lining
Thinsulate
Minimum Temperature
Not Rated
Cuff Style
Gauntlet
Insulated
Yes
Standards
CE, EN 388 4244XP, EN 511 121, EN 429
Cuff
Gauntlet
Stitching Material
Aramid
Coating Coverage
Palm and Fingertips
Back Material
Nylon, TPR
Coating Material
Non Coated
Temp. Range
-20 Degrees to 150 Degrees F
Cut
Clute
Knuckle Padding Material
TPR
Finger Material
Synthetic Leather
Coating Finish
Rough
Palm Construction
InsuLoc Grip
Thumb Style
Straight
Closure Type
Elastic
Thumb Material
Synthetic Leather
Finger Style
Full/Reinforced Fingertips
Application
Rigging, Oilfields, Fracking, Cold Weather Work
ANSI/ISEA Abrasion Level
Not Tested
Glove Materials
Polyester/Synethetic Leather/Spandex(R)/TPR
ANSI/ISEA Cut Load
1,500 g
Includes Keypad Nib
No
Grip Coating Color
Red
ANSI/ISEA Impact Level
2
Touchscreen Nib
No
Grip Coating Material
Silicone
Glove Hand Style
Left and Right
Includes Pinch Point Protection
Yes
Brand and Series
Ringers Gloves Zero 277
Windproof
No
Layered Palm Material
Synthetic Leather
Palm Style
Double Layer
Reflective Backing
Yes
Glove Liner Material
Polyester
Includes Double Palm
No
Includes Pull Strap
Yes
Glove Features
Pull Strap, Reinforced Palm, Touchscreen Compatible
Series
Zero
Includes Red Palm
Yes
EN 388 Impact Rated
Yes
Finger Coverage
Full Finger
Glove Insulation Material
Thinsulate(R)
Low-Profile Impact Protection
Yes
Water Resistant
Yes
Knuckle Protection Material
TPR
Touchscreen Compatible
Yes
Thumb Sweat Wipe
No
Waterproof
Yes
Reinforcement Coverage
Reinforced Palm
Impact Protection Coverage
Knuckles
Includes Heat Pack Pocket
No
Includes Padded Palm
No
ANSI/ISEA Impact Force
6.5 kN
Anti-Static
No
Silicone-Free
No
Includes ID Panel
Yes
Glove Safety Features
High-Visibility
Rope Channel Reinforcement
No
EN 388 Rating
4244XP
Cut-Resistance Coverage
Palm Side
Grip Pattern
Dotted
Latex-Free
Yes
Glove Construction
Cut and Sewn
Glove Back Material
Nylon
High-Visibility
Yes
Grade of Leather
Synthetic
Sold As
Pair
Glove Back Color
Yellow
Oil-Resistant
No
Hand Protection Style
Glove
Glove Insulation Weight
100 g
Material
Polyester, Synethetic Leather, Spandex ®, TPR
Front Closure
Elastic
Wire Color
High-Visibility Yellow/Red

Dimensions

Size
XL ( 11 )
Length
10-1/2"
Glove Size
XL
Glove Length
10 1/2 in
Size- Numeric
11
Size- Alpha
XL

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.