Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 12, 6E, PR

  • Mfr # 50165 12 6E
  • Zoro # G024176139

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material
Fiberglass
Footwear Style
Hiker Boot
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 12 6E
Zoro #
G024176139
UPC #
843671160181
Country of Origin
China
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material
Fiberglass
Footwear Style
Hiker Boot
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Construction
Cemented
Style Number
50165
Toe Cap Material
Carbon Fiber
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Closure
Lace Up with Dual-Purpose Hook
Insole Material
Non-Woven Fabric, Polyurethane
Chemical-Resisting Sole
No
Waterproof
Yes
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Upper Material
Fabric
Gender
Men's
Outsole Material
Rubber
Color
Black
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - SATRA Heel - Dry
0.95
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.81
Item
Hiker Boot
Wire Color
Black

Dimensions

Size
12
Width
6E
Overall Height
6 in

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.