Shop All Cut-Resistant Gloves
Ansell
Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 10, 1 PR
Mfr # 97-013
Zoro # G5414534
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Water-Based Polyurethane/Nitrile
- Glove Coating Coverage Palm
- Color High-Visibility Orange
- Glove Coating Finish Sandy
Product Information
- Brand Ansell
- MFR # 97-013
- Zoro # G5414534
- Country of Origin Portugal
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 10.25 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | L |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating EN4X32B, Standards ANSI/ASTM/EN, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5IVE STAR GEAR Tactical Impact RK Gloves (3851)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (600-EA)
- CONDOR Mechanics Gloves, M, Blue, Polyester (488C15)
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509003X5)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 9, 1 PR (97-013)
- ANSELL VF, General Purpose Glove, 9, 36J049, PR (11-600VP)
- ANSELL Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 9, 1 PR (97-125)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (11-735)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (11-937)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (80-600)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size XL (20-1-1605-XL)
- Ansell Gloves & Hand Protection