Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # 11-584
  • Zoro # G516525308
product price: 
$
21.79
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A6, ANSI/ISEA 105-2024 PUN Level 3, EN 388:2016 +A1:2018
Reflective Backing
No
Reversible
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-584
Zoro #
G516525308
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Thickness
21 ga
Glove Length
10.03 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A6, ANSI/ISEA 105-2024 PUN Level 3, EN 388:2016 +A1:2018
Reflective Backing
No
Reversible
No
Knit Material Color
Gray
EN 388 Rating
3X32F
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Series
11-584
Knit Material
Cotton/Polyester, Nylon
Lint-Free
No
Hem Style
Finished
Glove Features
Dexterity, Touchscreen Compatible
Includes Reinforced Thumb Crotch
No
Glove Coating Material
Nitrile
Glove Coating Color
Black
Pairs per Package
1
EN 388 Impact Rated
No
Touchscreen Compatible
Yes
Finger Coverage
Full Finger
Glove Construction
Seamless Knit
Insulated
No
Glove Coating Finish
Sandy
Hand Protection Style
Glove
Sold As
Pair
Includes Finger Fourchettes
No
Glove Lining Material
Cotton/Polyester, Nylon
Latex-Free
No
Silicone-Free
Yes
Task and Chore Glove Style
Seamless Knit
Double-Dipped
No
ANSI/ISEA Cut Level
A6
Palm Type
Coated

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material Cotton/Polyester, Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews