Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # 11-584
  • Zoro # G916525304
product price: 
$
21.79
/pr

Key Features

Cuff Style
Knit
Glove Construction
Seamless Knit
Knit Material
Cotton/Polyester, Nylon
Pairs per Package
1
Double-Dipped
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-584
Zoro #
G916525304
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size- Alpha
XS
Thickness
21 ga
Size- Numeric
6
Glove Length
7.99 in

Details

Item
Knit Gloves
Cuff Style
Knit
Glove Construction
Seamless Knit
Knit Material
Cotton/Polyester, Nylon
Pairs per Package
1
Double-Dipped
No
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Glove Coating Material
Nitrile
Includes Finger Fourchettes
No
Reflective Backing
No
Sold As
Pair
Glove Features
Dexterity, Touchscreen Compatible
Lint-Free
No
Silicone-Free
Yes
Hand Protection Style
Glove
EN 388 Rating
3X32F
Knit Material Color
Gray
ANSI/ISEA Puncture Level
3
Reversible
No
ANSI/ISEA Abrasion Level
3
EN 388 Impact Rated
No
Task and Chore Glove Style
Seamless Knit
Palm Type
Coated
Glove Coating Coverage
Palm
Latex-Free
No
ANSI/ISEA Cut Level
A6
Glove Lining Material
Cotton/Polyester, Nylon
Insulated
No
Series
11-584
Hem Style
Finished
Glove Coating Finish
Sandy
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A6, ANSI/ISEA 105-2024 PUN Level 3, EN 388:2016 +A1:2018

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material Cotton/Polyester, Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews