Shop ANSELL

Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # 11-844
  • Zoro # G816525305

product price: 
$
3.99
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018, EN407:2020
Knit Material
Nylon
Double-Dipped
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-844
Zoro #
G816525305
UPC #
-
Country of Origin
Sri Lanka
Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018, EN407:2020
Knit Material
Nylon
Double-Dipped
No
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Glove Coating Finish
Sandy
Series
11-844
Palm Type
Coated
Lint-Free
No
Touchscreen Compatible
Yes
Knit Material Color
Gray
Glove Features
Dexterity, Touchscreen Compatible
Reversible
No
Hem Style
Finished
Sold As
Pair
Insulated
No
Glove Lining Material
Nylon
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
Finger Coverage
Full Finger
EN 388 Rating
4131A
ANSI/ISEA Abrasion Level
4
Pairs per Package
1
Hand Protection Style
Glove
Latex-Free
Yes
Glove Construction
Seamless Knit
Silicone-Free
Yes
ANSI/ISEA Cut Level
A1
ANSI/ISEA Puncture Level
2
EN 388 Impact Rated
No
Task and Chore Glove Style
Seamless Knit
Glove Coating Material
Nitrile

Dimensions

Size- Numeric
11
Thickness
15 ga
Size- Alpha
2XL
Glove Length
10.04 in

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.