Ansell

LightDuty Multi-Purpose Gloves, Size10, PR


product price: $5.95
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A1
  • Glove Coating Material Fortix(TM) Foam Nitrile
  • Glove Coating Coverage Palm
  • Glove Coating Finish Sandy
  • ANSI/ISEA Abrasion Level 3
See all product information

Product Information

Dimensions

Glove Size XL (10)
Glove Length 9.76 in
Size- Alpha XL
Size- Numeric 10
Inspection Glove Size XL

Details

Item HyFlex 11-819 Light Duty Multi-Purpose Gloves
ANSI/ISEA Cut Level A1
Glove Coating Material Fortix(TM) Foam Nitrile
Glove Coating Coverage Palm
Glove Coating Finish Sandy
ANSI/ISEA Abrasion Level 3
Standards CE NumberEcovadis labelEN 388:2016 +A1:2018EN ISO 21420:2020EN 16350:2014ANSI ABR 3Dermatologically TestedOEKO-TEX(R) Centexbel
Knit Material Nylon, Spandex, Carbon
Cuff Style Knitwrist
Sold As Pair
Glove Lining Material Carbon, Nylon, Spandex(R)
Glove Coating Color Blue
Touchscreen Compatible Yes
Series HyFlex(R) 11-819
Glove Construction Seamless Knit
Electrostatic Properties Dissipative
Silicone-Free Yes
EN 388 Rating 4121A
Latex-Free Yes
Thickness 18 ga
ANSI/ISEA Cut Level - 2011 Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A3
Task and Chore Glove Style Seamless Knit
Cuff Color Black
Coating Type Dipped
ANSI/ISEA Puncture Level 2
Base Coating Coverage Palm
Double-Dipped No
Glove Features Touchscreen Compatible
Finger Coverage Full Finger
Palm Type Coated
Hem Style Finished
Reversible No
Palm Style Single Layer
Hand Protection Style Glove
Glove Hand Style Left and Right
Insulated No
Includes Reinforced Thumb Crotch No
ANSI/ISEA Cut Grams 499 g
Surface Resistivity 2.81 x 10^5 ohm/sq
EN 388 Impact Rated No
Lint-Free No
Pairs per Package 12
EN ISO 374-5 Microorganism Protection Type No
Includes Finger Fourchettes No
Reflective Backing No

Description

HyFlex 11-819 Light Duty Multi-Purpose Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, Spandex, Carbon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4121A, Glove Insulation Weight Not Applicable, Standards CE Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.