MechanicalProtectionGloves, Blk, Knit, PR

  • Mfr # 11524VP
  • Zoro # G225078140
product price: 
$
13.75
/pr

Key Features

Gender
Unisex
Glove Coating Color
Black
Base Coating Material
Nitrile Foam
Insulated
No
Glove Length
270 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11524VP
Zoro #
G225078140
UPC #
20076490800325
Country of Origin
Viet Nam
Gender
Unisex
Glove Coating Color
Black
Base Coating Material
Nitrile Foam
Item
Mechanical Protection Gloves
Insulated
No
Reversible
No
Series
11-524
Glove Construction
Knitted
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Knit Material
Knit
Double-Dipped
No
ANSI/ISEA Puncture Level
2
Glove Coating Finish
Smooth
Hand Protection Style
Glove
EN 388 Rating
4X31D
Glove Features
Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
Cuff Color
Blue
EN 388 Impact Rated
No
Cuff Style
Knitwrist
Glove Hand Style
Left and Right
Knit Material Color
Blue
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Sold As
Pair
ANSI/ISEA Cut Level - 2011
4
Base Coating Coverage
Palm
Glove Coating Coverage
Palm
Reflective Backing
No
Finger Coverage
Full Finger
Palm Type
Coated
Hem Style
Finished
Glove Coating Material
Nitrile Foam
Silicone-Free
Yes
Task and Chore Glove Style
Knit
Lint-Free
No
ANSI/ISEA Cut Level
A4
Electrostatic Properties
Conductive
Touchscreen Compatible
Yes
ANSI/ISEA Abrasion Level
4
Latex-Free
Yes
Includes Reinforced Thumb Crotch
Yes

Dimensions

Glove Length
270 mm
Thickness
21 ga
Size- Numeric
9

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews