Shop ANSELL

MechanicalProtectionGloves, Blk, Knit, PR

  • Mfr # 11524VP
  • Zoro # G825078144

product price: 
$
13.75
/pr

Key Features

ANSI/ISEA Cut Level
A4
ANSI/ISEA Cut Level - 2011
4
Base Coating Material
Nitrile Foam
Double-Dipped
No
Electrostatic Properties
Conductive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11524VP
Zoro #
G825078144
UPC #
20076490800325
Country of Origin
Viet Nam
ANSI/ISEA Cut Level
A4
ANSI/ISEA Cut Level - 2011
4
Base Coating Material
Nitrile Foam
Double-Dipped
No
Electrostatic Properties
Conductive
Insulated
No
Glove Coating Material
Nitrile Foam
Glove Features
Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
Hand Protection Style
Glove
Knit Material
Knit
Lint-Free
No
EN 388 Rating
4X31D
Includes Reinforced Thumb Crotch
Yes
Glove Coating Coverage
Palm
Cuff Color
Blue
Sold As
Pair
Latex-Free
Yes
ANSI/ISEA Puncture Level
2
Task and Chore Glove Style
Knit
Series
11-524
Item
Mechanical Protection Gloves
ANSI/ISEA Abrasion Level
4
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Reflective Backing
No
Cuff Style
Knitwrist
Glove Hand Style
Left and Right
Palm Type
Coated
EN 388 Impact Rated
No
Knit Material Color
Blue
Hem Style
Finished
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Base Coating Coverage
Palm
Glove Construction
Knitted
Gender
Unisex
Glove Coating Color
Black
Reversible
No
Touchscreen Compatible
Yes
Glove Coating Finish
Smooth
Silicone-Free
Yes
Finger Coverage
Full Finger

Dimensions

Size- Numeric
11
Glove Length
270 mm
Thickness
21 ga

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.