Shop ANSELL

MechanicalProtectionGloves, Blk, Knit, PR

  • Mfr # 11524VP
  • Zoro # G625078085

product price: 
$
13.75
/pr

Key Features

Thickness
21 ga
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
ANSI/ISEA Cut Level - 2011
4
Lint-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11524VP
Zoro #
G625078085
UPC #
20076490800325
Country of Origin
Viet Nam
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
ANSI/ISEA Cut Level - 2011
4
Lint-Free
No
Cuff Style
Knitwrist
Base Coating Material
Nitrile Foam
Glove Construction
Knitted
Glove Features
Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
Double-Dipped
No
Reflective Backing
No
Glove Coating Material
Nitrile Foam
Palm Type
Coated
Hand Protection Style
Glove
Series
11-524
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Abrasion Level
4
Cuff Color
Blue
Reversible
No
Insulated
No
Base Coating Coverage
Palm
EN 388 Rating
4X31D
Glove Coating Color
Black
Knit Material
Knit
Hem Style
Finished
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
2
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Knit Material Color
Blue
Gender
Unisex
Latex-Free
Yes
Touchscreen Compatible
Yes
Item
Mechanical Protection Gloves
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Glove Coating Finish
Smooth
Silicone-Free
Yes
Task and Chore Glove Style
Knit
Sold As
Pair
Electrostatic Properties
Conductive
EN 388 Impact Rated
No

Dimensions

Thickness
21 ga
Glove Length
270 mm
Size- Numeric
5

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.