MechanicalProtectionGloves, Blk, Knit, PR

  • Mfr # 11524VP
  • Zoro # G725078138
product price: 
$
13.75
/pr

Key Features

Glove Features
Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
Silicone-Free
Yes
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Puncture Level
2
Knit Material
Knit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11524VP
Zoro #
G725078138
UPC #
20076490800325
Country of Origin
Viet Nam
Glove Features
Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible, Washable
Silicone-Free
Yes
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Puncture Level
2
Knit Material
Knit
Reflective Backing
No
Includes Reinforced Thumb Crotch
Yes
Standards
ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
Electrostatic Properties
Conductive
Palm Type
Coated
EN 388 Impact Rated
No
ANSI/ISEA Abrasion Level
4
Series
11-524
Cuff Style
Knitwrist
Reversible
No
EN 388 Rating
4X31D
Double-Dipped
No
Lint-Free
No
Base Coating Material
Nitrile Foam
Item
Mechanical Protection Gloves
Glove Hand Style
Left and Right
Sold As
Pair
Gender
Unisex
Insulated
No
Glove Construction
Knitted
Glove Coating Finish
Smooth
Glove Lining Material
INTERCEPT(TM) Cut Resistant Yarns
Task and Chore Glove Style
Knit
Latex-Free
Yes
Glove Coating Color
Black
Touchscreen Compatible
Yes
Cuff Color
Blue
Glove Coating Coverage
Palm
Hand Protection Style
Glove
Knit Material Color
Blue
ANSI/ISEA Cut Level
A4
Finger Coverage
Full Finger
Hem Style
Finished
Base Coating Coverage
Palm
Glove Coating Material
Nitrile Foam

Dimensions

Thickness
21 ga
Size- Numeric
10
Glove Length
270 mm

Description

Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31D, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No

Ratings & reviews