Shop ANSELL

Gloves, Black Cuff, Size 6, PR

  • Mfr # 80-505
  • Zoro # G422631827

product price: 
$
16.79
/pr

Key Features

Cuff Style
Elasticized Knit
Thickness
13 ga
Latex-Free
Yes
Reversible
No
ANSI/ISEA Abrasion Level
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
80-505
Zoro #
G422631827
UPC #
-
Country of Origin
China
Cuff Style
Elasticized Knit
Latex-Free
Yes
Reversible
No
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Puncture Force
78.6 N
ANSI/ISEA Cut Load
3,555 g
Standards
ANSI, EN 407, EN ISO
Knit Material
Basal, Kevlar, Polyester, Spandex, Steel Fiber
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
Yes
Glove Lining Material
Basalt, Kevlar, Polyester, Spandex, Steel Fiber
Palm Type
Coated
Glove Features
Resists Heat, Touchscreen Compatible
Maximum Temperature
284 Degrees F
Sold As
Pair
Double-Dipped
No
EN 407 Contact Heat Level
15 sec
EN 388 Rating
4X32E
Touchscreen Compatible
Yes
Base Coating Coverage
Palm
Glove Construction
Knitted
Knit Material Color
Black
Cuff Color
Black
ANSI/ISEA Heat Level
2
Hand Protection Style
Glove
Electrostatic Properties
Conductive
Finger Coverage
Full Finger
Lint-Free
No
Glove Coating Color
Black
ANSI/ISEA Puncture Level
3
Item
Cut-Resistant Gloves
Pairs per Package
12
Glove Hand Style
Left and Right
Hem Style
Finished
ANSI/ISEA Abrasion Cycles
20,000
Glove Coating Finish
Sandy
Insulated
No
Task and Chore Glove Style
Knit
Series
80-505
Includes Finger Fourchettes
No
Reflective Backing
No
Glove Coating Material
Foam Nitrile
Gender
Unisex
ANSI/ISEA Cut Level
A5

Dimensions

Thickness
13 ga
Size- Numeric
6
Glove Length
8.46 in

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Basal, Kevlar, Polyester, Spandex, Steel Fiber, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Heat-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.