Protective Suits
Mfr # 66642
Zoro # G123945476
product price:Â $839.99
/ea
Free Shipping & Returns
Key Features
Ankle Closure
Hook-and-Loop
Specialized Hazard Type
Bloodborne Pathogens
Closure Type
Adjustable Strap
Seam Style
Stitched, Taped
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66642
Zoro #
G123945476
UPC #
-
Country of Origin
Canada
Dimensions
Named Size
S
Details
Ankle Closure
Hook-and-Loop
Item
Bib Overall
Specialized Hazard Type
Bloodborne Pathogens
Closure Type
Adjustable Strap
Seam Style
Stitched, Taped
Color
Red
Material
Polyester
Liquid Dispersal Type
Splash
Description
Bib Overall, Ankle Closure Hook-and-Loop, Anti-Static No, Closure Type Adjustable Strap, Color Red, Hazard Type Non-Hazardous Liquids, Liquid Dispersal Type Splash, Material Polyester, Named Size S, Seam Style Stitched, Taped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.