
TouchNTuff 92-600, Disposable Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Green
Mfr # 92600
Zoro # G712529650
product price:Â $20.89
/pk 100, $0.21/eaKey Features
Color
Green
Material
Nitrile
Palm Thickness
4.9 mil
Cuff Style
Straight
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
92600
Zoro #
G712529650
UPC #
-
Country of Origin
Thailand
Dimensions
Size
XS
Palm Thickness
4.9 mil
Size - Numeric
5 1/2
Length
9 1/2 in
Size- Alpha
XS
Finger Thickness
5.5 mil
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Green, Cuff Style Straight, Disposable Glove Type Chemical-Resistant, Food-Grade, Double Gloving Method Inner/Outer, Features Chemical-Resistant, Finger Thickness 5.5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.