Ansell

VF, Cut Res glves, BL/Gr, 8, 61DD52, PR


product price: $9.39
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A3
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • Glove Coating Finish Sandy
  • ANSI/ISEA Abrasion Level 4
See all product information

Product Information

Dimensions

Glove Length 9.37 in
Size- Numeric 8
Size- Alpha M

Details

Item Cut Resistant Gloves
ANSI/ISEA Cut Level A3
Glove Coating Material Nitrile
Glove Coating Coverage Palm
Glove Coating Finish Sandy
ANSI/ISEA Abrasion Level 4
Standards EN 388:2016ANSI Cut A3ANSI ABR 4Dermatologically TestedEcovadis labelEN 388:2016 +A1:2018EN ISO 21420:2020Food ContactOEKO-TEX(R) CentexbelCategory II
Knit Material Intercept
Cuff Style Knitwrist
Series Hyflex(R) 11-561VP
Glove Hand Style Left & Right
ANSI/ISEA Puncture Level 4
Glove Lining Material Nylon, HPPE, Basalt, Spandex, Polyester
Silicone-Free Yes
Touchscreen Compatible Yes
Thickness 15 ga
Includes Reinforced Thumb Crotch Yes
Latex-Free No
Pairs per Package 6
Base Coating Coverage Palm
Hand Protection Style Glove
Reversible No
Hem Style Finished
Surface Resistivity 3.25 x 10^11 ohm/sq
Double-Dipped No
Glove Construction Seamless Knit
Reflective Backing No
Knit Material Color Blue
Finger Coverage Full Finger
EN 388 Rating 4X42C
Task and Chore Glove Style Seamless Knit
Glove Coating Color Gray
Cuff Color Yellow
Lint-Free No
ANSI/ISEA Cut Level - 2011 Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A3
EN 388 Impact Rated No
Includes Finger Fourchettes No
Electrostatic Properties Dissipative

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42C, Glove Insulation Weight Not Applicable, Standards EN 388:2016!ANSI Cut A3!ANSI ABR 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.