Shop All Welding Jackets
Tillman
Cotton Welding Jacket
Mfr # 6230DHL
Zoro # G906427687
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Garment Type Jacket
- Closure Type Snaps
- Length 30 in
- Welding Jacket Style Fabric
- Heat Protection Type Welding
Product Information
- Brand Tillman
- MFR # 6230DHL
- Zoro # G906427687
- UPC # 608134000158
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Length | 30 in |
Sleeve Length | 30 in |
Size | L |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Details
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt Collar, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible Yes, Features Cool, comfortable, washable, Inside Pocket, Maintains flame resistance for up to 50 home washings at 145 Degrees F or 25 commercial washings up to 165 Degrees F, Offers hole in the back of the jacket for a fall harness dorsal D-ring, Offers protection from sudden flame exposure, light welding and sparks, Snap fasteners, Gender Men's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ear Plugs, 100 PK (51138-29009)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- WALKERS Uncorded Ear Plugs, Pack of 50 (GWP-FP-50PK)
- BRADY VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK (TL-PK-13)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- TILLMAN Cotton Welding Jacket (6230DH3X)
- TILLMAN Cotton Welding Jacket (6230DH2X)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- TILLMAN Green Jacket size L (6230L)
- TILLMAN Green Jacket size 2X (62302X)
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, 2XL (231084)
- Tillman Welding Jackets