VF, KnitGloves, CutResistant, Size 6,911YX3, Cut Level A4 , Nitrile , Sandy 1 PR

  • Mfr # 11574VP
  • Zoro # G616497871
product price: 
$
14.39
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11574VP
Zoro #
G616497871
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Length
8.86 in
Thickness
21 ga
Size- Numeric
6

Details

Item
VF,KnitGloves,CutResistant,Size 6,911YX3
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
11-574
Cuff Style
Knit
Glove Construction
Seamless Knit
Pairs per Package
1
Palm Type
Coated
Hem Style
Finished
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Knit Material Color
Gray
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
2
Sold As
Pair
Glove Coating Color
Black
Latex-Free
No
Finger Coverage
Full Finger
Glove Features
Dexterity, Touchscreen Compatible
EN 388 Impact Rated
No
Reversible
No
Reflective Backing
No
Silicone-Free
Yes
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
No
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A4, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018
Insulated
No
Lint-Free
No
Glove Lining Material
Cotton/Polyester, Nylon
EN 388 Rating
3X31D
Task and Chore Glove Style
Seamless Knit
Knit Material
Cotton/Polyester, Nylon

Description

VF,KnitGloves,CutResistant,Size 6,911YX3, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Cotton/Polyester, Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.