Shop ANSELL

VF, KnitGloves, CutResistant, Size 9,911YZ2, Cut Level A6 , Nitrile , Sandy 1 PR

  • Mfr # 11584VP
  • Zoro # G216497936

product price: 
$
19.89
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11584VP
Zoro #
G216497936
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Length
9.52 in
Thickness
21 ga
Size- Numeric
9

Details

Item
VF,KnitGloves,CutResistant,Size 9,911YZ2
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
11-584
Cuff Style
Knit
Glove Construction
Seamless Knit
Pairs per Package
1
Hem Style
Finished
Latex-Free
No
Touchscreen Compatible
Yes
Double-Dipped
No
Reflective Backing
No
Glove Features
Dexterity, Touchscreen Compatible
Palm Type
Coated
Hand Protection Style
Glove
Glove Lining Material
Cotton/Polyester, Nylon
Finger Coverage
Full Finger
Sold As
Pair
EN 388 Rating
3X32F
Knit Material Color
Gray
Reversible
No
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
Insulated
No
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Silicone-Free
Yes
Lint-Free
No
EN 388 Impact Rated
No
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A6, ANSI/ISEA 105-2024 PUN Level 3, EN 388:2016 +A1:2018
Includes Finger Fourchettes
No
Knit Material
Cotton/Polyester, Nylon
Task and Chore Glove Style
Seamless Knit

Description

VF,KnitGloves,CutResistant,Size 9,911YZ2, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material Cotton/Polyester, Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.