VF, KnitGloves, GenPurpose, Black, 6,911Z30, Sandy Palm, Knit, 1 PR

  • Mfr # 11844VP
  • Zoro # G316497935
product price: 
$
4.09
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018, EN407:2020
ANSI/ISEA Cut Level
A1
Hand Protection Style
Glove
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11844VP
Zoro #
G316497935
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size- Numeric
6
Thickness
15 ga
Glove Length
7.68 in

Details

Item
VF,KnitGloves,GenPurpose,Black,6,911Z30
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018, EN407:2020
ANSI/ISEA Cut Level
A1
Hand Protection Style
Glove
Lint-Free
No
Series
11-844
Task and Chore Glove Style
Seamless Knit
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
Glove Lining Material
Nylon
Glove Coating Finish
Sandy
Silicone-Free
Yes
Glove Hand Style
Left and Right
Reflective Backing
No
Glove Construction
Seamless Knit
Reversible
No
Glove Coating Material
Nitrile
Glove Features
Dexterity, Touchscreen Compatible
EN 388 Impact Rated
No
Knit Material Color
Gray
Hem Style
Finished
Insulated
No
Knit Material
Nylon
ANSI/ISEA Abrasion Level
4
Palm Type
Coated
Glove Coating Color
Black
ANSI/ISEA Puncture Level
2
Double-Dipped
No
Sold As
Pair
Latex-Free
Yes
EN 388 Rating
4131A
Includes Finger Fourchettes
No
Touchscreen Compatible
Yes
Finger Coverage
Full Finger

Description

VF,KnitGloves,GenPurpose,Black,6,911Z30, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews