VF, KnitGloves, GenPurpose, Blue, 5,911Z21, Sandy Palm, Knit, 1 PR

  • Mfr # 11814VP
  • Zoro # G116497913
product price: 
$
4.95
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018
ANSI/ISEA Abrasion Level
3
Sold As
Pair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11814VP
Zoro #
G116497913
UPC #
-
Country of Origin
Sri Lanka
Item
VF,KnitGloves,GenPurpose,Blue,5,911Z21
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018
ANSI/ISEA Abrasion Level
3
Sold As
Pair
Palm Type
Coated
Knit Material
Nylon
Insulated
No
Reflective Backing
No
Series
11-814
Knit Material Color
Blue
Glove Features
Dexterity, Touchscreen Compatible
Glove Hand Style
Left and Right
Silicone-Free
Yes
EN 388 Rating
3121A
Glove Lining Material
Nylon
Reversible
No
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Double-Dipped
No
Lint-Free
No
Finger Coverage
Full Finger
EN 388 Impact Rated
No
Glove Construction
Seamless Knit
Latex-Free
Yes
Task and Chore Glove Style
Seamless Knit
Pairs per Package
1
Hem Style
Finished
Glove Coating Finish
Sandy
Glove Coating Color
Blue
ANSI/ISEA Puncture Level
2
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Glove Coating Material
Nitrile
ANSI/ISEA Cut Level
A1

Dimensions

Thickness
18 ga
Size- Numeric
5
Glove Length
7.08 in

Description

VF,KnitGloves,GenPurpose,Blue,5,911Z21, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews