VF, KnitGloves, GenPurpose, Blue, 7,911Z23, Sandy Palm, Knit, 1 PR

  • Mfr # 11814VP
  • Zoro # G716497955
product price: 
$
4.95
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018
Insulated
No
Reflective Backing
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11814VP
Zoro #
G716497955
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Thickness
18 ga
Glove Length
7.67 in
Size- Numeric
7

Details

Item
VF,KnitGloves,GenPurpose,Blue,7,911Z23
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 3, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018
Insulated
No
Reflective Backing
No
Palm Type
Coated
ANSI/ISEA Puncture Level
2
Glove Coating Color
Blue
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Cut Level
A1
Includes Finger Fourchettes
No
Knit Material Color
Blue
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
3
Sold As
Pair
Knit Material
Nylon
Glove Coating Finish
Sandy
Glove Features
Dexterity, Touchscreen Compatible
Lint-Free
No
EN 388 Impact Rated
No
Glove Lining Material
Nylon
Latex-Free
Yes
Touchscreen Compatible
Yes
Glove Coating Material
Nitrile
Glove Construction
Seamless Knit
Double-Dipped
No
Pairs per Package
1
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
EN 388 Rating
3121A
Silicone-Free
Yes
Hand Protection Style
Glove
Series
11-814
Reversible
No

Description

VF,KnitGloves,GenPurpose,Blue,7,911Z23, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews