VF, KnitGloves, GenPurpose, Black, 12,911Z36, Sandy Palm, Knit, 1 PR

  • Mfr # 11844VP
  • Zoro # G616498311
product price: 
$
4.09
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018, EN407:2020
Task and Chore Glove Style
Seamless Knit
Palm Type
Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11844VP
Zoro #
G616498311
UPC #
-
Country of Origin
Sri Lanka
Item
VF,KnitGloves,GenPurpose,Black,12,911Z36
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018, EN407:2020
Task and Chore Glove Style
Seamless Knit
Palm Type
Coated
Lint-Free
No
Reflective Backing
No
Series
11-844
ANSI/ISEA Abrasion Level
4
Hand Protection Style
Glove
Insulated
No
EN 388 Rating
4131A
Reversible
No
ANSI/ISEA Cut Level
A1
Glove Coating Finish
Sandy
ANSI/ISEA Puncture Level
2
Knit Material Color
Gray
Hem Style
Finished
Latex-Free
Yes
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Glove Features
Dexterity, Touchscreen Compatible
Sold As
Pair
Glove Lining Material
Nylon
Glove Hand Style
Left and Right
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Silicone-Free
Yes
Glove Coating Material
Nitrile
EN 388 Impact Rated
No
Pairs per Package
1
Knit Material
Nylon
Glove Coating Color
Black
Touchscreen Compatible
Yes

Dimensions

Thickness
15 ga
Size- Numeric
12
Glove Length
10.24 in

Description

VF,KnitGloves,GenPurpose,Black,12,911Z36, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews