Power Supply, 85 to 264V AC, 24V DC, 30W, 1.5A, DIN Rail

  • Mfr # HDR-30-24

  • Zoro # G506620518


product price:  $69.65
/ea

Key Features

Input Voltage
85 to 264V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
30W
Current - Output
1.5A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDR-30-24
Zoro #
G506620518
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 mm
Overall Width
90 mm
Overall Depth
54.5 mm
Width
35 mm
Depth
54.5 mm
Height
90 mm

Details

Item
Power Supply
Input Voltage
85 to 264V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
30W
Current - Output
1.5A
Mounting
DIN Rail
Output Amps
1.5A
Output Voltage
24V DC
Power Rating
30W
Hz
47 to 63 Hz

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.