Shop ANTAIRA
See all product information
Create Account
Power Supply, 88 to 264V AC/124 to 370V DC, 12V DC, 120W, 10A, DIN Rail
- Mfr # SDR-120-12
- Zoro # G406620540
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
88V AC to 264V AC, 124V DC to 370V DC
Output Voltage - Nominal
12V DC
Output Power - Rated
120W
Current - Output
10 A
Mounting
DIN Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDR-120-12
- Zoro #
- G406620540
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 40 mm
- Overall Width
- 125.2 mm
- Overall Depth
- 113.5 mm
- Depth
- 113.5 mm
- Height
- 125.2 mm
- Width
- 40 mm
Details
- Item
- Power Supply
- Input Voltage
- 88V AC to 264V AC, 124V DC to 370V DC
- Output Voltage - Nominal
- 12V DC
- Output Power - Rated
- 120W
- Current - Output
- 10 A
- Mounting
- DIN Rail
- Output Amps
- 10A
- Output Voltage
- 12V DC
- Hz
- 47 to 63 Hz
- Power Rating
- 120W
Description
Supply
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.